Beli usb flash drive di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Lexar JumpDrive V40 USB 2.0 Flash DriveDeskripsi:Flash drive USB Lexar JumpDrive V40 menyediakan penyimpanan portabel yang andal, memungkinkan Anda mentransfer, menyimpan, dan berbagi file dengan mudah saat bepergian. Drive ini dirancang dengan lubang gantungan kunci yang nyaman, membuatnya mudah untuk ditambatkan ke gantungan kunci, dilampirkan ke ransel, atau kaitkan ke dompet atau tas kerja.Drive ini memiliki desain plug-and-play sederhana yang memungkinkan Anda menyimpan file dengan cepat dan mudah, sehingga ke mana pun Anda pergi, informasi Anda akan selalu ada bersama Anda.Kompatibel dengan sistem PC dan Mac, flash drive USB JumpDrive V40 memungkinkan Anda menyimpan sejumlah besar file foto, musik, dan video dengan cepat dan mudah.Semua produk Lexar menjalani pengujian ekstensif di Lexar Quality Labs, fasilitas dengan ribuan kamera dan perangkat digital berbeda untuk memastikan performa, kualitas, kompatibilitas, dan keandalan.atribut:
- Dimensions (LxWxH) (inch): 0.8x2.15x0.37
- Dimensions (LxWxH) (mm): 20.04x54.7x9.6
- Operating Temperature (°C): 0 to 60
- Operating Temperature (°F): 32 to 140
- Storage Temperature (°C): -10 to 70
- Storage Temperature (°F): 14 to 158
- System Supported: PC and Macc Systems
- Transcend USB Flash Drive JetFlash 930Catribut:
- Color: Gold
- Sandisk Extreme GO USB 3.2 Flash DriveDeskripsi:Access and move critical content fast to stay ahead of tight deadlines. Success means being able to perform at peak speed and efficiency wherever, whenever. All of this powerful performance is housed in a sleek metal design that is as stylish as it is durable.atribut:
- Interface: USB 3.2 Gen 1
- Connector: USB-A
- Compatibility: USB 3.2 (Gen 1), backward compatible with , USB 3.1 Gen 1, USB 3.0 and USB 2.0
- Dimensions (LxWxH) (mm): 60.19x18.03x7.36
- Sequential Read Performance (Mb/s): Up to 400
- Sequential Write Performance (Mb/s): Up to 240
- KIOXIA TransMemory U301 USB Flash Disk USB3.2 Gen 1Deskripsi:KIOXIA TransMemory U301 USB flash drives make it simple to store your media-with a design that’s small in size, but big on storage, and features USB 3.2 Gen 1 technology. With a range of capacities up to 128GB, you can organize more of your documents and media across various devices. Small in Size, Big in Storage. Despite its small design, the TransMemory U301 USB flash drives pack in a lot of space-up to 128GB of storage for photos, music, video, documents, and more. Practical and Portable. With a simple design, the TransMemory U301 USB flash drives are designed to go wherever you go.atribut:
- Color: White
- Interface: USB 3.2 Gen 1
- Sandisk Ultra Dual Drive Go USB Type-CTM Flash Drive SDDDC3Deskripsi:USB3.1/Type C Reversible Connector.
- ABILITY ONE USB Flash DriveDeskripsi:Flash drives feature a USB connection for convenient connection to compatible devices like computers, gaming consoles, and smart TVs.
- Lexar JumpDrive M900 USB 3.1 Flash Driveatribut:
- Dimensions (LxWxH) (inch): 2.81x0.86x0.43
- Dimensions (LxWxH) (mm): 71.51x21.93x10.98
- Interface: USB 3.1 Gen 1
- Operating Temperature (°C): 0 to 50
- Operating Temperature (°F): 32 to 122
- Storage Temperature (°C): -10 to 70
- Storage Temperature (°F): 14 to 158
- V-Gen OTG Flash Drive USB Type C 3.0atribut:
- Dimensions (mm): 54x15x7
- Data Transfer Rate (Mb/s): Read up to 148, Write up to 113
- Color: Silver chrome
- Interface: USB 3.0 (Type A connector) + USB Type C
- V-Gen Flash Disk Astro USB 2.0atribut:
- Dimensions (mm): 38x17x5
- Voltage (V): 2.7-3.3
- Data Transfer Rate (Mb/s): Read (±29), Write (±15)
- KIOXIA TransMemory U202 USB Flash Disk USB2.0Deskripsi:KIOXIA TransMemory U202 USB flash drives make it simple to store media with standard ease-to-use body. Everyday Use. TransMemory U202 USB flash drives' simple body mean that this storage goes wherever you go, everyday.atribut:
- Interface: USB 2.0 high-speed compatible
- Dimensions (LxWxH)(mm): 51.4x21.4x8.4
- Power Supply: USB bus-power
- Mitutoyo Thickness Gage (Alat ukur ketebalan)Deskripsi:The Mitutoyo ABSOLUTE digital groove thickness gage can measure the thickness of grooves in a wide range of applications. The blade anvil is designed to reach into grooves to easily perform measurements that are otherwise extremely difficult to achieve with other indicators or instruments. These gages utilize the Mitutoyo ID-C and ID-S Digimatic indicators to provide error-free LCD readings. The grip handle, easy-to-reach lifting lever and spring-loaded spindle allows for quick and easy measurements without sacrificing accuracy.atribut:
- Battery Life: Approx. 20,000 hours under normal use
- Display: LCD
- Sandisk Ultra Dual Drive Go USB Type-C Flash DriveDeskripsi:Kebahagiaan Penuh, Bukan Penyimpanan PenuhSedang mencari penyimpanan yang dapat digunakan dengan perangkat USB Type-C dan Type-A? SanDisk Ultra Dual Drive Go memungkinkan Anda memindahkan file antar smartphone, tablet, Mac (USB Type-C) dan komputer (USB Type-A).2 Sekarang, Anda bahkan dapat mengambil lebih banyak foto dan mengakses foto tersebut di semua perangkat.
- MILWAUKEE High Pressure Grease Coupler (Konektor Pistol Gemuk)atribut:
- Sub-Category: Adapters and Couplers
- Connection: 1/8 FNPT
- For use with: 2446-20, 2646-20, 2646-21CT, 2646-22CT
- Features: Internal Thread 1/8\"-27 NPT
- Maximum Pressure: PSI
- Logitech Optical Mouse USBDeskripsi:BENAR-BENAR SEDERHANANyaman, mudah, dan siap digunakan. Ini adalah mouse full-size dengan desain sangat cerdas yang sederhana dan siap memenuhi semua kebutuhanmu tanpa rewel. Colokkan saja kabel via port USB dan kamu dapat mulai bekerja dengan mouse yang siap beraksi.SYSTEM REQUIREMENTS- USB-A cable- Requires: an empty USB port- Windows 7, 8, 10 or later- macOS 10.5 or later- Linux Kernels 2.6+Sensor technology- Optical Search- DPI (Min./Max.): 1000±Button- Number of buttons: 3 (Left/Right Click, Middle Click)Scrolling- Line by line scrolling- Scroll Wheel: Yes, opticalContinuity- Black plastic: 72% Post Consumer Recycled (PCR) material PACKAGE CONTENTS- Mouse- User guideSPARE PARTS NUMBER- 910-050005atribut:
- Dimensions (HxWxT) (mm): 113x62x38
- Dimensions (mm): 400x275x30
- Fan Size (mm): 140x140
- Fan Speed (rpm): 1000 ± 10%
- Voltage (V): DC 5
- Power (W): 1.75
Daftar Harga usb flash drive Terbaru October 2026
| Lexar JumpDrive V400 USB 3.0 Flash Drive | Rp119.900 |
| Lexar JumpDrive V40 USB 2.0 Flash Drive | Rp91.900 |
| Transcend USB Flash Drive JetFlash 930C | Rp2.999.900 |
| Sandisk Extreme GO USB 3.2 Flash Drive | Rp499.900 |
| KIOXIA TransMemory U301 USB Flash Disk USB3.2 Gen 1 | Rp129.900 |
| Sandisk Ultra Dual Drive Go USB Type-CTM Flash Drive SDDDC3 | Rp199.900 |
| ABILITY ONE USB Flash Drive | Rp2.199.900 |
| Lexar JumpDrive M900 USB 3.1 Flash Drive | Rp559.900 |
| V-Gen OTG Flash Drive USB Type C 3.0 | Rp199.900 |
| V-Gen Flash Disk Astro USB 2.0 | Rp119.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)































































































































































/0kP106106020-2.jpg)

%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Part%20Pengganti%20untuk%20Pompa%20Gemuk/MILWAUKEE%20High%20Pressure%20Grease%20Coupler%20(Konektor%20Pistol%20Gemuk)/97P107287331-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)